Beli collet body di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Standard Collet Body (Collet Las TIG)
    Mulai

    Rp57.900

    Kennedy Standard Collet Body (Collet Las TIG)
    Deskripsi:
    This range of standard collet bodies are designed to suit all 17/18/26 type TIG torches. The product is available in varying sizes to suit your requirements.Features and Benefits- Available in a range of sizes to suit your specific needs- Each product can be used with WP17, WP18 and WP26 type torches for versatility of use- Helps to provide excellent welding results by stabilising the colletTypical Applications- TIG Welding
    atribut:
    • To Suit: Type WP17/18/26
    • Length (mm): 47
    • Product Type: Standard Collet Body
  2. STAHLWERK TIG Torch Collet Body (Collet Las TIG)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

  3. RHINO Collet (Collet Las TIG)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

  4. Kennedy Standard Collet (Collet Las TIG)
    Mulai

    Rp14.900

    Kennedy Standard Collet (Collet Las TIG)
    atribut:
    • Product Type: Standard Collet
    • To Suit: Type WP17/18/26
    • Length (mm): 50
  5. LEXEES Collet ER32 (Chuck Kolet)
    Mulai

    Rp80.900

    LEXEES Collet ER32 (Chuck Kolet)
    Deskripsi:
    Collet (ER) type clamping yang paling banyak di gunakan di dunia dan biasanya ditemukan dalam rangkaian standar seperti: ER-8, ER-11, ER-16, ER-20, ER-25, ER-32, ER-40, dan ER-50. Angka angka ukuran mewakili diameter dengan range ukuran yang bervariasi jadi sesuaikan dengan kebutuhan, Collet ini biasanya digunakan dalam operasi Milling, Drilling, dan Tapping, Collet ER sangat wajib dimiliki setiap workshop.
  6. NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  7. LINCOLN ELECTRIC TIG Welding Rod Aluminum (Kawat Las Elektrode)
    Mulai

    Rp3.499.900

    LINCOLN ELECTRIC TIG Welding Rod Aluminum (Kawat Las Elektrode)
    Deskripsi:
    ER4043 TIG welding rods have a higher tensile strength than ER5356 TIG welding rods. They are most commonly used for welding 6000 series aluminum alloys and are heat-treatable.
    atribut:
    • UNSPSC: 31160000
    • Compatible Shielding Gas (%): 100 Argon
    • Container Type: Carton
    • For Material Type: Aluminium to Aluminium
    • For Welding Position: Flat; Horizontal; Overhead; Vertical-Down; Vertical-Up
    • Material: Aluminium
    • Process: TIG Welding (GTAW)
    • Rod Length (in): 36
    • Standards: AWS A5.10
    • Weight (lbs): 10
    • Welding Current Designation: DCEP
  8. LEXEES Collet ER16 (Chuck Kolet)
    Mulai

    Rp51.900

    LEXEES Collet ER16 (Chuck Kolet)
    Deskripsi:
    Collet (ER) type clamping yang paling banyak di gunakan di dunia dan biasanya ditemukan dalam rangkaian standar seperti: ER-8, ER-11, ER-16, ER-20, ER-25, ER-32, ER-40, dan ER-50. Angka angka ukuran mewakili diameter dengan range ukuran yang bervariasi jadi sesuaikan dengan kebutuhan, Collet ini biasanya digunakan dalam operasi Milling, Drilling, dan Tapping, Collet ER sangat wajib dimiliki setiap workshop.
    atribut:
    • Range: 2-10
    • D (mm): 17
    • D1 (mm): 16
    • D2 (mm): 13.8
    • L (mm): 27.5
    • L1 (mm): 20.8
    • L2 (mm): 6.26
    • L3 (mm): 4
  9. Eterna Scraper (Kape)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp10.900

    Eterna Scraper (Kape)
    Deskripsi:
    Kape ini Digunakan untuk membantu mengelupas cat. Bermerek Eterna dimana merek ini sudah sangat dikenal karena memiliki kualitas yang baik
  10. TRUSCO Point Tap (Mata Tap)
    Mulai

    Rp119.900

    TRUSCO Point Tap (Mata Tap)
    Deskripsi:
    Purpose: For through hole machining. Work material: general steel, low and medium carbon steel, alloy steel.
    atribut:
    • Screw Type: M
    • Number of Chamfered Threads: 5
    • Chamfer: 5
    • Purpose of Use: For through hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
  11. WIKA Pressure Gauge Commercial (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp519.900

    WIKA Pressure Gauge Commercial (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    These dial pressure gauges feature plastic casing for light duty applications where corrosion resistance is ideal, like general purpose pressure measurement and monitoring applications. They have non-ferrous sockets or process connections for applications where all-stainless construction is not necessary. They are built with a vibration-dampening component to ensure accurate readings.
Daftar Harga collet body Terbaru October 2026
Kennedy Standard Collet Body (Collet Las TIG)Rp57.900
STAHLWERK TIG Torch Collet (Collet Las TIG)Rp5.900
RHINO Collet Body (Collet Las TIG)Rp15.900
TRUSCO ER Collet (Chuck Kolet)Rp629.900
Kiswel Welding Electrode Stainless Steel SMAW (Kawat Las Elektroda)Rp759.900
STAHLWERK TIG Torch Collet Body (Collet Las TIG)Rp8.900
RHINO Collet (Collet Las TIG)Rp5.900
Kennedy Standard Collet (Collet Las TIG)Rp14.900
STAHLWERK Gas Lens Nozzle (Nosel Las)Rp9.900
LEXEES Collet ER32 (Chuck Kolet)Rp80.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait